Suzuki Grand Vitara 05-03-Xl-7 06-03 Blower Motor, 76913

  • Mfr # 76913

  • Zoro # G1699744


original price:  $76.59 , new price: $73.99 , 3 percent off
new price:  $73.99
/ea

Key Features

Voltage
12
Material
Metal
Cage Wheel Included
w/ Wheel
Wheel Height
2.750 in
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76913
Zoro #
G1699744
UPC #
96361769137
Country of Origin
Unknown

Dimensions

Wheel Height
2.750 in
Shaft Length
1.81 IN
Motor Diameter
3.250 IN
Wheel Dia.
6.250 in
Motor Length
3.875 IN

Details

Item
Blower Motors
Voltage
12
Material
Metal
Cage Wheel Included
w/ Wheel
Connector Quantity
1
Number of terminals
2
Connector Gender
Female
Flanged End
Yes
Vented
Vented
Terminal Type
Lead Wire
Mount Type
OE Mount
Rotation
CCW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.