Zoro Homepage

Suzuki Grand Vitara 12-09 Blower Motor, 76914

  • Mfr # 76914

  • Zoro # G1701829


original price: $81.35
9% off
new price: $73.25
/ea

Key Features

Voltage
12
Material
Plastic
Motor Length
3.625 IN
Cage Wheel Included
w/ Wheel
Motor Diameter
3.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76914
Zoro #
G1701829
UPC #
96361769144
Country of Origin
Unknown

Dimensions

Motor Length
3.625 IN
Motor Diameter
3.000 IN
Wheel Height
2.500 in
Wheel Dia.
5.625 in
Shaft Length
2.000 IN

Details

Voltage
12
Item
Blower Motors
Material
Plastic
Cage Wheel Included
w/ Wheel
Vented
Vented
Mount Type
OE Mount
Flanged End
Yes
Rotation
CCW
Terminal Type
Lead Wire
Number of terminals
2
Connector Gender
Female
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.