Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUZUKI GRAND VITARA 13-06

  • Mfr # 39278

  • Zoro # G602148060


product price: $28.29
/ea

Key Features

Type
Block Type
Material
Aluminum
O-Ring C Quantity
2
O-Ring B Quantity
1
Suction Inlet Thread Type
Not Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39278
Zoro #
G602148060
UPC #
96361392786
Country of Origin
Unknown

Dimensions

Liquid Inlet Fitting Thread Diameter
No. 6
Suction Inlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 12
Suc Out Size
0.72 in
Suc Size
0.72 in
Liquidlet Size
0.4 in
Lqd Out Size
0.61 in

Details

Type
Block Type
Material
Aluminum
O-Ring C Quantity
2
O-Ring B Quantity
1
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Suction Outlet Type
Insert O-Ring
Suction Inlet Type
Insert O-Ring
O-Ring A Quantity
1
Suction Outlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Liquid Outlet Type
Insert O-Ring
Liquid Inlet Type
Insert O-Ring
Liquid Outlet Style
Captured O-Ring
Super Heat
-1
Mounting Hole Quantity
2
Tonnage
1.5
Suction Inlet Fitting Gender
Female
Suction Inlet Style
Captured O-Ring
Liquid Inlet Style
Captured O-Ring
Refrigerant Type
R134a
Liquid Inlet Fitting Gender
Female
Suction Outlet Style
Captured O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.