Zoro Homepage

SUZUKI SAMURAI 95-86

  • Mfr # 54182

  • Zoro # G002147861


original price: $90.15
9% off
new price: $81.15
/ea
Free Shipping & Returns

Key Features

Width
8.125 IN
Outlet Diameter
No. 8
Type
Serpentine
Material
Aluminum
Height
7.750 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54182
Zoro #
G002147861
UPC #
96361541825
Country of Origin
Unknown

Dimensions

Width
8.125 IN
Outlet Diameter
No. 8
Height
7.750 IN
Depth
3.25 IN
Core Width Fraction
8-1/8 in
Core Height Fraction
7-3/4 in
Core Depth Fraction
3-1/4 in
Outlet Fitting Outside Diameter
No. 10

Details

Type
Serpentine
Material
Aluminum
O-Ring B Quantity
1
O-Ring A Quantity
1
Inlet Fitting Type
Female O-Ring
Outlet Fitting Type
Male Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.