
Suzuki:New Denso 10S13C W/Clutch New Compressor, 98339
Mfr # 98339
Zoro # G5366981
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
10S13C
Type
Nippondenso
Includes
Clutch Included
O-Ring B Quantity
1
Suction Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98339
Zoro #
G5366981
UPC #
96361983397
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.500 in
Details
Compressor Type
10S13C
Type
Nippondenso
Includes
Clutch Included
O-Ring B Quantity
1
Suction Port Type
O-Ring
Discharge Port Type
O-Ring
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
0.44 IN
Oil Filled
Included
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.