
SWITCH-PRESSURE/SYSTEM MOUNT
Mfr # 37327
Zoro # G402069381
product price: $63.69
/eaKey Features
Type
Pressure
Material
Steel
Fitting Thread Size
10mm x 1.25
Item Included A Qty.
1
Mounting Location
System Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37327
Zoro #
G402069381
UPC #
96361373273
Country of Origin
Unknown
Dimensions
Fitting Thread Size
10mm x 1.25
Details
Type
Pressure
Material
Steel
Item Included A Qty.
1
Mounting Location
System Mounted
Comp Open/closed
Open
Fitting Gender
Female
Number of terminals
2
Connector Gender
Female
Operate Psi Low Off
28
Connector Shape
Oval
Operate Psi Low On
30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.