Zoro Homepage

TEMPERATURE BLEND DOOR ACTUATOR

  • Mfr # 37531

  • Zoro # G102109943


original price: $45.69
9% off
new price: $41.15
/ea

Key Features

Length
1 IN
Height
3.25 IN
Width
3.5 IN
Mounting Hole Quantity
4
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37531
Zoro #
G102109943
UPC #
96361375314
Country of Origin
Unknown

Dimensions

Length
1 IN
Height
3.25 IN
Width
3.5 IN

Details

Mounting Hole Quantity
4
Connector Gender
Female
Terminal Pin Qty.
8
Door Linkage
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.