
TEMPERATURE BLEND DOOR ACTUATOR
Mfr # 73032
Zoro # G202111037
original price: $77.29
5% off
new price: $73.29
/eaKey Features
Height
3 IN
Length
1.25 IN
Width
3.5 IN
Connector Gender
Female
Door Linkage
Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73032
Zoro #
G202111037
UPC #
96361730328
Country of Origin
Unknown
Dimensions
Height
3 IN
Length
1.25 IN
Width
3.5 IN
Details
Connector Gender
Female
Door Linkage
Arm
Terminal Pin Qty.
5
Mounting Hole Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.