Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THERMOSTAT WATER OUTLET ASSEMBLY

  • Mfr # 86008

  • Zoro # G902158837


product price: $64.89
/ea

Key Features

Height
4.000 IN
Type
Outlet
Case Material
Aluminum
Includes
Gasket Or Seal Included; Thermostat Included
Mnt Flange Width
0.410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86008
Zoro #
G902158837
UPC #
96361860087
Country of Origin
Unknown

Dimensions

Height
4.000 IN
Mnt Flange Width
0.410 in
Inlet Dia.
1.375 in

Details

Type
Outlet
Case Material
Aluminum
Includes
Gasket Or Seal Included; Thermostat Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.