TOY 4RUNNER 09-03-FJ CRUISER 09-07-TACOM

  • Mfr # 46029

  • Zoro # G902154389


product price:  $68.69
/ea

Key Features

Diameter
6.65 in
Material
Aluminum
Type
Thermal
Overall Height
3.66 in
Clutch Type
A - 5" & 6" Import
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46029
Zoro #
G902154389
UPC #
96361460294
Country of Origin
Unknown

Dimensions

Diameter
6.65 in
Overall Height
3.66 in
Clutch Maximum Diameter
6.65 IN
Pilot Depth
0.91 in
Mount Dia.
3.07 in
Pilot Dia.
.63 in

Details

Material
Aluminum
Type
Thermal
Clutch Type
A - 5" & 6" Import
Fan Bolt Circle
5.35 in
Bolt Thread
M6 x 1.0 Hole
Distance From Clutch To Mounting Flange
2.98 in
Mounting Hole Quantity
4
Rotation
STD
Mounting Type
Flange
Bolt Hole Quantity
4
Bolt Quantity
4
Electronic Clutch
Non Electronic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.