TOY 4RUNNER 10-96-T100 98-94-TACOMA 13-9

  • Mfr # 46061

  • Zoro # G502154239


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Diameter
6.65 in
Type
Thermal
Material
Aluminum
Overall Height
3.39 in
Distance From Clutch To Mounting Flange
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46061
Zoro #
G502154239
UPC #
96361460614
Country of Origin
Unknown

Dimensions

Diameter
6.65 in
Overall Height
3.39 in
Pilot Depth
0.81 in
Pilot Dia.
.63 in
Mount Dia.
3.07 in
Clutch Maximum Diameter
6.65 IN

Details

Type
Thermal
Material
Aluminum
Distance From Clutch To Mounting Flange
2.7 in
Clutch Type
A - 5" & 6" Import
Mounting Hole Quantity
4
Fan Bolt Circle
5.35 in
Mounting Type
Flange
Electronic Clutch
Non Electronic
Bolt Hole Quantity
4
Rotation
STD
Bolt Thread
M6 x 1.0 Hole
Bolt Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.