Zoro Homepage

Toyota 4Runner 02-99 Hose Assembly, 56309

  • Mfr # 56309

  • Zoro # G9346411


product price: $62.15
/ea

Key Features

Includes
Fittings Included
Material
Aluminum / Rubber
Service Port Type
R134a Quick Disconnect
End 1 Type
P-Nut Fitting
System Pressure
Low Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56309
Zoro #
G9346411
UPC #
96361563094
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Includes
Fittings Included
Material
Aluminum / Rubber
Service Port Type
R134a Quick Disconnect
End 1 Type
P-Nut Fitting
System Pressure
Low Pressure
End 2 Type
Female O-Ring
Sve Port Low Side
Low Side
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
O-Ring A Quantity
2
Component Type
Suction Line
Refrigerant Type
R134a
Suction End Type
Female O-Ring
Service Port Qty
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.