Zoro Homepage

TOYOTA 4RUNNER 10/TACOMA 15-05

  • Mfr # 85385

  • Zoro # G202159190


original price: $44.15
8% off
new price: $40.45
/ea

Key Features

Material
Aluminum
Maximum Height
2.829 IN
Type
Inlet
Mnt Flange Width
0.363 in
Inlet Dia.
1.138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85385
Zoro #
G202159190
UPC #
96361853850
Country of Origin
Unknown

Dimensions

Maximum Height
2.829 IN
Mnt Flange Width
0.363 in
Inlet Dia.
1.138 in

Details

Material
Aluminum
Type
Inlet
Gasket / Seals
Not Included
Bolt Hole Center To Bolt Hole Center
2.95 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.