
Toyota 4Runner 89-84-Pu-Standard 88-84 Evaporator Core, 54155
Mfr # 54155
Zoro # G5840437
product price: $56.69
/eaKey Features
Material
Aluminum
Height
7.500 IN
Width
7.000 IN
Outlet Diameter
No. 8
Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54155
Zoro #
G5840437
UPC #
96361541559
Country of Origin
Unknown
Dimensions
Height
7.500 IN
Width
7.000 IN
Outlet Diameter
No. 8
Depth
3.375 IN
Core Depth Fraction
3-3/8 in
Outlet Fitting Outside Diameter
No. 10
Core Height Fraction
9-3/8 in
Core Width Fraction
9 in
Details
Material
Aluminum
Type
Serpentine
O-Ring B Quantity
1
O-Ring A Quantity
1
Outlet Fitting Type
Male Insert O-Ring
Inlet Fitting Type
Female O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.