Toyota 4Runner 92-88-Pu-Standard 92-88 Pulley Bracket, 45783

  • Mfr # 45783

  • Zoro # G2636338


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Type
Fan Pulley
Material
Aluminum / Steel
Width
6.3 in
Thickness
.18 IN
Mounting Hole Diameter
0.406 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45783
Zoro #
G2636338
UPC #
96361457836
Country of Origin
Unknown

Dimensions

Width
6.3 in
Thickness
.18 IN
Mounting Hole Diameter
0.406 IN

Details

Type
Fan Pulley
Material
Aluminum / Steel
Mounting Hole Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.