Zoro Homepage

Toyota 4Runner 95-94

  • Mfr # 56301

  • Zoro # G400621741


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
System Pressure
Low Pressure
O-Ring A Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56301
Zoro #
G400621741
UPC #
96361563018
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
System Pressure
Low Pressure
O-Ring A Quantity
2
Service Port Type
R134a Quick Disconnect
Bracket
w/o Bracket
Component Type
Suction Line
Suction End Type
Female O-Ring
End 2 Type
Female O-Ring
Switch Service Port
w/o Switch Port
Service Port Qty
1
End 1 Type
P-Nut Fitting
Sve Port Low Side
Low Side

Description

Toyota 4Runner 95-94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.