Shop FOUR SEASONS
See all product information
Create Account
Toyota 4Runner00-96 T100 98-94 Tacoma 07 Fan Blade, 36890
- Mfr # 36890
- Zoro # G9567289
product price:Â
$
36.75
/ea
Key Features
Maximum RPM
4000
Width
4.000 in
Material
Plastic / Steel
Depth
16.63 in
Fan Mount Height
1.540 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36890
- Zoro #
- G9567289
- UPC #
- 96361368903
- Country of Origin
- Unknown
Dimensions
- Width
- 4.000 in
- Depth
- 16.63 in
- Fan Mount Height
- 1.540 in
- Bolt Circle Dia.
- 4.09 in
- Length In
- 16.63 in
- Blade Diameter
- 16.63 IN
Details
- Maximum RPM
- 4000
- Material
- Plastic / Steel
- Blade Type
- fan clutch fan blade
- Mount Hole Qty
- 4
- Blade Quantity
- 7
- Blade Material
- Plastic
- Rotation
- Clockwise
- Bolt Thread
- M6x1.000
- Bolt Quantity
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.