Zoro Homepage

Toyota Avalon 04-00

  • Mfr # 75349

  • Zoro # G200559404


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Connector Type
2 wire lead w/ Connector
Width
14.5 in
Color
Black
Type
Motor Assembly
Material
Plastic / Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75349
Zoro #
G200559404
UPC #
96361753495
Country of Origin
Unknown

Dimensions

Width
14.5 in
Height
16.25 in

Details

Connector Type
2 wire lead w/ Connector
Color
Black
Type
Motor Assembly
Material
Plastic / Metal
Voltage
12 V
Blade Material
Plastic
Shroud Included
Included
Connector Shape
Oval
Shroud Material
Plastic
Blade Type
Rigid
Connector Gender
Female
Terminal Quantity
2
Terminal Gender
Male
Mount Type
OE mount
Connector Quantity
1
Electrical Or Mechanical
Electrical
Mount Location
Condenser Fan
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Hub Bolt Hole Quantity
OE Mount
Fan Quantity
1

Description

Toyota Avalon 04-00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.