Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOYOTA AVALON 99-95

  • Mfr # 20948

  • Zoro # G702158983


product price: $57.69
/ea

Key Features

Color
Gray
Type
Trinary
Voltage
12
Material
Steel
Operate Psi High On
280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20948
Zoro #
G702158983
UPC #
96361209480
Country of Origin
Unknown

Dimensions

Fitting Thread Size
3/8" x 24

Details

Color
Gray
Type
Trinary
Voltage
12
Material
Steel
Operate Psi High On
280
Operate Psi High Off
380
Operate Psi Low On
37
Terminal Type
Pin
Operate Psi Med On
175
Operate Psi Low Off
33
Mounting Location
System Mounted
Number of terminals
4
Comp Open/closed
Open
Connector Shape
Oval
Fan Open/closed
Closed
Operate Psi Med Off
150
Connector Gender
Male
Item Included A Qty.
1
Fitting Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.