Toyota Camry 01-87 Wtr Pump Housng, 85923

  • Mfr # 85923

  • Zoro # G9590328


original price:  $67.79 , new price: $63.25 , 6 percent off
new price:  $63.25
/ea

Key Features

Includes
Gasket Or Seal Included
Height
5.000 IN
Case Material
Aluminum
Type
Water Pump
Mnt Flange Width
0.230 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85923
Zoro #
G9590328
UPC #
96361859234
Country of Origin
Unknown

Dimensions

Height
5.000 IN
Mnt Flange Width
0.230 in
Inlet Dia.
1.750 in

Details

Includes
Gasket Or Seal Included
Case Material
Aluminum
Type
Water Pump
Bolt Hole Center To Bolt Hole Center
2.63 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.