Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toyota Camry 04-02 Rad-Cond Fan, 75366

  • Mfr # 75366

  • Zoro # G9583179


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Type
Motor Assembly
Height
16 in
Width
29.75 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75366
Zoro #
G9583179
UPC #
96361753662
Country of Origin
Unknown

Dimensions

Height
16 in
Width
29.75 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Electrical Or Mechanical
Electrical
Mount Type
OE mount
Terminal Quantity
2
Connector Shape
Oval
Terminal Gender
Male
Shroud Included
Included
Connector Type
2 Terminal Connector
Connector Gender
Female
Shroud Material
Plastic
Fan Quantity
2
Hub Bolt Hole Quantity
OE Mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Quantity
2
Blade Type
Rigid

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.