Zoro Homepage

TOYOTA CAMRY 11-07

  • Mfr # 66039

  • Zoro # G702152219


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
Sve Port Low Side
Low Side
Service Port Type
R134a Quick Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66039
Zoro #
G702152219
UPC #
96361069756
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Material
Aluminum / Rubber
Refrigerant
R134a
Includes
Fittings Included
Sve Port Low Side
Low Side
Service Port Type
R134a Quick Disconnect
Suction End Type
P-Nut Fitting
Component Type
Suction Line
System Pressure
Low Pressure
End 2 Type
Capture O-Ring
End 1 Type
P-Nut Fitting
O-Ring A Quantity
2
Bracket
w/o Bracket
Switch Service Port
w/o Switch Port

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.