Toyota Camry 13-12-Rav4 12-09 New Compressor, 158367

  • Mfr # 158367

  • Zoro # G5277950


original price: $419.99
10% off
new price: $377.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
TSE17C
Type
Nippondenso
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158367
Zoro #
G5277950
UPC #
96361622135
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.375 in

Details

Includes
Clutch Included
Compressor Type
TSE17C
Type
Nippondenso
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
ECV Harness Connector
Compressor SE10F, Vehicle SE10M
Distance From Clutch To Mounting Flange
1.625 IN
Coil Clock Position
1 Wire Lead
Discharge Port Type
O-Ring
Refrigerant Type
R134a
Suction Port Type
O-Ring
Electronic Control Valve
Yes
Oil Filled
Included
Mounting Type
Tangent Mount
Switch Included
Control Valve
Coil Voltage
12 2H
O-Ring A Quantity
1
Terminal Type
Pin
Compatible Refrigerant Oil Type
PAG 46

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.