Toyota Camry 91-87 Rad Fan Assy, 75427

  • Mfr # 75427

  • Zoro # G9590678


product price:  $78.69
/ea
Free Shipping & Returns

Key Features

Height
17 in
Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75427
Zoro #
G9590678
UPC #
96361754270
Country of Origin
Unknown

Dimensions

Height
17 in
Width
16.5 in

Details

Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Connector Shape
Round
Fan 1 Blade Quantity
4
Connector Quantity
1
Connector Gender
Female
Motor Type A
Radiator Fan Assembly
Shroud Material
Plastic
Blade Material
Plastic
Hub Bolt Hole Quantity
OE Mount
Terminal Quantity
2
Blade Type
Rigid
Terminal Gender
Male
Electrical Or Mechanical
Electrical
Mount Type
OE mount
Fan Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Location
Radiator Fan
Connector Type
2 wire lead w/ Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.