Toyota Camry 96-92 Cond Fan Assy, 75244

  • Mfr # 75244

  • Zoro # G9590748


product price: $61.99
/ea

Key Features

Width
14.5 in
Material
Plastic / Metal
Includes
Shroud Included
Type
Motor Assembly
Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75244
Zoro #
G9590748
UPC #
96361752443
Country of Origin
Unknown

Dimensions

Width
14.5 in
Height
18.5 in

Details

Material
Plastic / Metal
Includes
Shroud Included
Type
Motor Assembly
Voltage
12
Color
Black
Connector Gender
Female
Connector Type
2 wire lead w/ Connector
Electrical Or Mechanical
Electrical
Mount Location
Condenser Fan
Fan 1 Blade Quantity
6
Terminal Quantity
2
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Material
Plastic
Blade Type
Rigid
Terminal Gender
Male
Fan Quantity
1
Connector Quantity
1
Hub Bolt Hole Quantity
OE Mount
Mount Type
OE mount
Connector Shape
Square
Shroud Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.