Zoro Homepage

Toyota Celica 05-00 Hose Assembly, 55157

  • Mfr # 55157

  • Zoro # G9340820


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Includes
Fittings Included
Material
Aluminum / Rubber
Component Type
Suction Line
Bracket
w/o Bracket
O-Ring A Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55157
Zoro #
G9340820
UPC #
96361551572
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Includes
Fittings Included
Material
Aluminum / Rubber
Component Type
Suction Line
Bracket
w/o Bracket
O-Ring A Quantity
3
Suction End Type
P-Nut Fitting
System Pressure
Low Pressure
Switch Service Port
w/o Switch Port
End 1 Type
Flange
End 2 Type
Captured O-Ring
Service Port Type
R134a Quick Disconnect
Refrigerant Type
R134a
Service Port Qty
1
Sve Port Low Side
Low Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.