
TOYOTA CELICA 93-92
Mfr # 55396
Zoro # G802151976
original price: $108.99
8% off
new price: $99.45
/ea
Free Shipping & Returns
Key Features
Refrigerant
R12
Material
Aluminum / Rubber
Includes
Fittings Included
System Pressure
Low Pressure
End 1 Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55396
Zoro #
G802151976
UPC #
96361553965
Country of Origin
Unknown
Details
Refrigerant
R12
Material
Aluminum / Rubber
Includes
Fittings Included
System Pressure
Low Pressure
End 1 Type
P-Nut Fitting
End 2 Type
Captured O-Ring
O-Ring A Quantity
2
Suction End Type
P-Nut Fitting
Component Type
Suction Line
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.