
Toyota Highlander 10-08, 76101
Mfr # 76101
Zoro # G700625081
original price: $277.99
5% off
new price: $263.99
/ea
Free Shipping & Returns
Key Features
Width
31.25 in
Material
Plastic / Metal
Height
19.25 in
Type
Motor Assembly
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76101
Zoro #
G700625081
UPC #
96361761018
Country of Origin
Unknown
Dimensions
Width
31.25 in
Height
19.25 in
Details
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Connector Gender
Male
Shroud Material
Plastic
Mount Type
OE mount
Terminal Quantity
2
Connector Quantity
2
Motor Type A
Radiator Fan Assembly
Fan Quantity
2
Hub Bolt Hole Quantity
OE Mount
Blade Type
Rigid
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Type
2 wire lead w/ Connector
Connector Shape
Oval
Fan 2 Blade Quantity
7
Electrical Or Mechanical
Electrical
Connector B Shape
Oval
Terminal Gender
Female
Shroud Included
Included
Fan 1 Blade Quantity
7
Description
Toyota Highlander 10-08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.