Zoro Homepage

TOYOTA HIGHLANDER 13-08-SIENNA 13-11

  • Mfr # 39333

  • Zoro # G102148010


product price: $25.99
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Inlet Style
Captured O-Ring
Liquid Inlet Fitting Thread Diameter
No. 6
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39333
Zoro #
G102148010
UPC #
96361393332
Country of Origin
Unknown

Dimensions

Liquid Inlet Fitting Thread Diameter
No. 6
Lqd Out Size
0.61 in
Suction Inlet Fitting Thread Diameter
No. 12
Suc Size
0.72 in
Liquid Outlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.4 in
Suc Out Size
0.72 in
Suction Outlet Fitting Thread Diameter
No. 12

Details

Type
Block Type
Material
Aluminum
Suction Inlet Style
Captured O-Ring
Refrigerant Type
R134a
Liquid Outlet Thread Type
Not Threaded
O-Ring C Quantity
2
Super Heat
19.5
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Type
O-Ring
Liquid Inlet Type
O-Ring
Tonnage
0.8
Suction Inlet Fitting Gender
Female
Liquid Inlet Style
Captured O-Ring
Suction Outlet Fitting Gender
Female
Liquid Inlet Fitting Gender
Female
Liquid Outlet Fitting Gender
Female
Mounting Hole Quantity
2
Suction Outlet Type
O-Ring
Suction Inlet Type
O-Ring
Suction Outlet Style
Captured O-Ring
Liquid Outlet Style
Captured O-Ring
O-Ring B Quantity
1
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.