Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toyota Land Cruiser 90-80 Evaporator Core, 54156

  • Mfr # 54156

  • Zoro # G5838781


original price: $104.99
10% off
new price: $94.49
/ea
Free Shipping & Returns

Key Features

Type
Serpentine
Material
Aluminum
Width
9.000 IN
Height
8.750 IN
Outlet Diameter
No. 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54156
Zoro #
G5838781
UPC #
96361541566
Country of Origin
Unknown

Dimensions

Width
9.000 IN
Height
8.750 IN
Outlet Diameter
No. 8
Depth
4.000 IN
Core Height Fraction
8-3/4 in
Core Width Fraction
9 in
Core Depth Fraction
4 in
Outlet Fitting Outside Diameter
No. 10

Details

Type
Serpentine
Material
Aluminum
Inlet Fitting Type
Female O-Ring
O-Ring A Quantity
1
O-Ring B Quantity
1
Outlet Fitting Type
Male Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.