Zoro Homepage

TOYOTA MR2 89-85

  • Mfr # 54158

  • Zoro # G102147877


original price: $98.39
10% off
new price: $88.55
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
9.500 IN
Type
Serpentine
Outlet Diameter
No. 8
Height
7.31 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54158
Zoro #
G102147877
UPC #
96361541580
Country of Origin
Unknown

Dimensions

Width
9.500 IN
Outlet Diameter
No. 8
Height
7.31 IN
Depth
3.125 IN
Core Height Fraction
7-1/4 in
Core Width Fraction
9-1/2 in
Outlet Fitting Outside Diameter
No. 10
Core Depth Fraction
3-1/8 in

Details

Material
Aluminum
Type
Serpentine
O-Ring B Quantity
1
Outlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
1
Inlet Fitting Type
Female O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.