
Toyota Paseo 98-95-Tercel 98-95 Cond Fan Assy, 75478
Mfr # 75478
Zoro # G9583641
product price:Â $87.35
/ea
Free Shipping & Returns
Key Features
Width
16.75 in
Material
Plastic / Metal
Type
Motor Assembly
Height
20.5 in
Includes
Shroud Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75478
Zoro #
G9583641
UPC #
96361754782
Country of Origin
Unknown
Dimensions
Width
16.75 in
Height
20.5 in
Details
Material
Plastic / Metal
Type
Motor Assembly
Includes
Shroud Included
Voltage
12
Color
Black
Electrical Or Mechanical
Electrical
Connector Gender
Female
Mount Type
OE mount
Blade Material
Plastic
Terminal Quantity
2
Blade Type
Rigid
Connector Shape
Rectangular
Connector Type
2 wire lead w/ Connector
Mount Location
Condenser Fan
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan 1 Blade Quantity
6
Motor Type A
Condenser Fan
Fan Quantity
1
Connector Quantity
1
Terminal Gender
Male
Shroud Material
Metal
Hub Bolt Hole Quantity
OE Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.