
TOYOTA PICKUP-STANDARD 95-89
Mfr # 54647
Zoro # G202147869
product price: $57.75
/eaKey Features
Material
Aluminum
Height
9.500 IN
Width
8.750 IN
Outlet Diameter
No. 8
Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54647
Zoro #
G202147869
UPC #
96361546479
Country of Origin
Unknown
Dimensions
Height
9.500 IN
Width
8.750 IN
Outlet Diameter
No. 8
Depth
3.500 IN
Outlet Fitting Outside Diameter
No. 10
Core Height Fraction
9-1/2 in
Core Depth Fraction
3-1/2 in
Core Width Fraction
8-3/4 in
Details
Material
Aluminum
Type
Serpentine
Outlet Fitting Type
Male Insert O-Ring
O-Ring B Quantity
2
Inlet Fitting Type
Female O-Ring
O-Ring A Quantity
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.