Zoro Homepage

TOYOTA PICKUP-STANDARD 95-92

  • Mfr # 55983

  • Zoro # G502151962


original price: $69.95
5% off
new price: $65.79
/ea

Key Features

Includes
Fittings Included
Refrigerant
R134a
Material
Aluminum / Rubber
System Pressure
Low Pressure
Service Port Type
Service Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55983
Zoro #
G502151962
UPC #
96361559837
Country of Origin
Unknown

Details

Includes
Fittings Included
Refrigerant
R134a
Material
Aluminum / Rubber
System Pressure
Low Pressure
Service Port Type
Service Port
O-Ring B Quantity
1
Service Port Qty
1
O-Ring A Quantity
2
End 1 Type
P-Nut Fitting
End 2 Type
Female O-Ring
Switch Service Port
w/ Switch Port
Suction End Type
Female O-Ring
Bracket
w/o Bracket
Component Type
Suction Line

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.