Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOYOTA PREVIA 93-91

  • Mfr # 35647

  • Zoro # G302145253


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Voltage
12
Material
Metal
Mount Type
OE Mount
Shaft Length
1.375 IN
Vented
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35647
Zoro #
G302145253
UPC #
96361357181
Country of Origin
Unknown

Dimensions

Shaft Length
1.375 IN
Motor Diameter
3.250 IN
Motor Length
4.125 IN
Shaft Diameter
0.31 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Mount Type
OE Mount
Vented
Vented
Shaft Type
D-Shaped
Terminal Type
2 Lead Wires
Flanged End
Yes
Rotation
CW/CCW
Number of terminals
Connector Not Included
Shaft Shape
D-Shaped
Cage Wheel Included
w/o Wheel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.