Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOYOTA PREVIA 97-94

  • Mfr # 35615

  • Zoro # G102145361


product price: $55.85
/ea

Key Features

Voltage
12
Material
Metal
Shaft Type
D-Shaped
Shaft Length
1.375 IN
Motor Diameter
3.250 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35615
Zoro #
G102145361
UPC #
96361356153
Country of Origin
Unknown

Dimensions

Shaft Length
1.375 IN
Motor Diameter
3.250 IN
Motor Length
4.125 IN
Shaft Diameter
0.31 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Shaft Type
D-Shaped
Rotation
CW/CCW
Shaft Shape
D-Shaped
Mount Type
OE Mount
Cage Wheel Included
w/o Wheel
Flanged End
Yes
Terminal Type
2 Lead Wires
Vented
Vented
Number of terminals
Connector Not Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.