
Toyota Prius 11-10
Mfr # 168301
Zoro # G400559075
original price: $1,232.99
9% off
new price: $1,109.99
/ea
Free Shipping & Returns
Key Features
Type
Nippondenso
Compressor Type
ES14C
Discharge Port Type
O-Ring
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
POE (Hybrid) Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
168301
Zoro #
G400559075
UPC #
9636162328
Country of Origin
Unknown
Details
Type
Nippondenso
Compressor Type
ES14C
Discharge Port Type
O-Ring
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
POE (Hybrid) Oil
O-Ring B Quantity
1
Oil Filled
Included
Suction Port Type
O-Ring
Terminal Quantity
7
Mounting Type
Tangent Mount
O-Ring A Quantity
1
Description
Toyota Prius 11-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.