Zoro Homepage

Toyota Rav4 05-01 Cond Fan Assy, 75576

  • Mfr # 75576

  • Zoro # G9584159


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Includes
Shroud Included
Width
16.75 in
Material
Plastic / Metal
Height
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75576
Zoro #
G9584159
UPC #
96361755765
Country of Origin
Unknown

Dimensions

Width
16.75 in
Height
20.25 in

Details

Type
Motor Assembly
Includes
Shroud Included
Material
Plastic / Metal
Color
Black
Voltage
12
Fan 1 Blade Quantity
6
Blade Type
Rigid
Terminal Quantity
2
Electrical Or Mechanical
Electrical
Connector Type
2 wire lead w/ Connector
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan Quantity
1
Connector Shape
Square
Blade Material
Plastic
Mount Type
OE mount
Motor Type A
Radiator Fan Assembly
Hub Bolt Hole Quantity
OE Mount
Terminal Gender
Male
Mount Location
Condenser Fan
Connector Gender
Female
Connector Quantity
1
Shroud Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.