Toyota Rav4 12-06 Rad-Cond Fan, 76266

  • Mfr # 76266

  • Zoro # G9585516


original price: $196.99
8% off
new price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Type
Motor Assembly
Width
32 in
Height
20.25 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76266
Zoro #
G9585516
UPC #
96361762664
Country of Origin
Unknown

Dimensions

Width
32 in
Height
20.25 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Connector Quantity
2
Mount Type
OE mount
Connector B Shape
Oval
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Shroud Material
Plastic
Connector Shape
Square
Connector Type
2 wire lead w/ Connector
Terminal Quantity
2
Motor Type A
Radiator Fan Assembly
Electrical Or Mechanical
Electrical
Motor Type B
Condenser Fan
Terminal Gender
Female
Fan Quantity
2
Hub Bolt Hole Quantity
OE Mount
Shroud Included
Included
Blade Type
Rigid
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.