
Toyota Rav4 16-13 Rad-Cond Fan, 76336
Mfr # 76336
Zoro # G9590160
original price: $179.99
10% off
new price: $161.99
/ea
Free Shipping & Returns
Key Features
Width
32 in
Height
20 in
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76336
Zoro #
G9590160
UPC #
96361027831
Country of Origin
Unknown
Dimensions
Width
32 in
Height
20 in
Details
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Connector Gender
Female
Electrical Or Mechanical
Electrical
Shroud Color
Black
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Type
OE mount
Connector Type
2 Spade
Blade Type
Rigid
Hub Bolt Hole Quantity
OE Mount
Connector Quantity
2
Connector Shape
Oval
Terminal Quantity
2
Fan Quantity
2
Shroud Material
Plastic
Connector B Gender
Female
Connector B Type
Spade
Connector B Shape
Oval
Shroud Included
Included
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.