Zoro Homepage

Toyota Sequoia 07-01

  • Mfr # 75599

  • Zoro # G800559583


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Height
19.25 in
Connector Type
2 wire lead w/ Connector
Color
Black
Material
Plastic / Metal
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75599
Zoro #
G800559583
UPC #
96361755994
Country of Origin
Unknown

Dimensions

Height
19.25 in
Width
16.75 in

Details

Connector Type
2 wire lead w/ Connector
Color
Black
Material
Plastic / Metal
Voltage
12 V
Type
Motor Assembly
Terminal Gender
Male
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Location
Condenser Fan
Fan 1 Blade Quantity
11
Fan Quantity
1
Fan 2 Blade Quantity
11
Connector Gender
Female
Shroud Included
Included
Blade Type
Rigid
Connector Shape
Rectangular
Connector Quantity
1
Blade Material
Plastic
Mount Type
OE mount
Terminal Quantity
2
Electrical Or Mechanical
Electrical
Hub Bolt Hole Quantity
OE Mount

Description

Toyota Sequoia 07-01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.