Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toyota Sequoia 13-09 Expansion Valve, 39343

  • Mfr # 39343

  • Zoro # G8504941


product price: $29.59
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Outlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.4 in
Liquid Inlet Thread Type
Not Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39343
Zoro #
G8504941
UPC #
96361393431
Country of Origin
Unknown

Dimensions

Liquid Outlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.4 in
Suction Inlet Fitting Thread Diameter
No. 12
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Size
0.72 in
Lqd Out Size
0.61 in
Suc Out Size
0.72 in
Suction Outlet Fitting Thread Diameter
No. 12

Details

Material
Aluminum
Type
Block Type
Liquid Inlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Suction Outlet Type
O-Ring
Liquid Outlet Type
O-Ring
Liquid Inlet Fitting Gender
Female
O-Ring B Quantity
1
Suction Inlet Thread Type
Not Threaded
Refrigerant Type
R134a
Suction Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Liquid Inlet Type
O-Ring
Super Heat
-0.5
Suction Inlet Style
Captured O-Ring
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Type
O-Ring
Tonnage
1.5
O-Ring A Quantity
1
Liquid Outlet Style
Captured O-Ring
O-Ring C Quantity
2
Suction Outlet Style
Captured O-Ring
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Liquid Inlet Style
Caputred O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.