
Toyota Sienna 05-04 Rad Fan Assy, 75990
Mfr # 75990
Zoro # G9581639
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Height
25 in
Type
Motor Assembly
Includes
Shroud Included
Width
33 in
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75990
Zoro #
G9581639
UPC #
96361759909
Country of Origin
Unknown
Dimensions
Height
25 in
Width
33 in
Details
Type
Motor Assembly
Includes
Shroud Included
Material
Plastic / Metal
Voltage
12
Color
Black
Fan Quantity
1
Terminal Gender
Female
Terminal Quantity
2
Electrical Or Mechanical
Electrical
Mount Location
Radiator Fan
Blade Material
Plastic
Blade Type
Rigid
Connector Shape
Square
Connector Quantity
2
Connector Gender
Female
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Hub Bolt Hole Quantity
OE Mount
Shroud Material
Plastic
Mount Type
OE mount
Connector Type
2 wire lead w/ Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.