Toyota Sienna 06-04 T-Stat Housing, 86035

  • Mfr # 86035

  • Zoro # G3548514


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
Thermostat Housing
Material
Aluminum
Bolt Hole Center To Bolt Hole Center
2.62 IN
Flange Thickness
0.23 in
Inlet Port Diameter
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86035
Zoro #
G3548514
UPC #
9636186035
Country of Origin
Unknown

Dimensions

Flange Thickness
0.23 in
Inlet Port Diameter
0.98 in

Details

Type
Thermostat Housing
Material
Aluminum
Bolt Hole Center To Bolt Hole Center
2.62 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.