
Toyota Supra 93-87 Filter Drier, 33238
Mfr # 33238
Zoro # G9556910
product price: $17.85
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
.334 in
Body Diameter
2.750 IN
Outlet Fitting Type
Male Insert O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33238
Zoro #
G9556910
UPC #
96361332386
Country of Origin
Unknown
Dimensions
Outlet Diameter
.334 in
Body Diameter
2.750 IN
Body Length
7.500 IN
Overall Depth
7.500 in
Details
Material
Steel
Includes
Gasket / Seals
Outlet Fitting Type
Male Insert O-Ring
In Line Filter Material
Desiccant
Bracket
w/o Bracket
Inlet Filter Fitting Type
Male
Inlet Fitting Type
Male Insert O-Ring
Connector B Type
Male Insert O-Ring
Fuse Plug
Yes
Desiccant
Yes
Connector Type
Male Insert O-Ring
In Line Filter Outlet Fitting Type
Male
Sight Glass
Yes
O-Ring A Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.