Zoro Homepage

Toyota Tacoma 13-05

  • Mfr # 68677

  • Zoro # G700560085


original price: $267.99
5% off
new price: $253.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
SP15
Type
Delphi
Features
Coil Voltage
12 2H
Terminal Type
Lead Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68677
Zoro #
G700560085
UPC #
96361686779
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.25 IN

Details

Compressor Type
SP15
Type
Delphi
Features
Coil Voltage
12 2H
Terminal Type
Lead Wire
Distance From Clutch To Mounting Flange
1.66 IN
Oil Filled
Included
Discharge Port Type
Sealing Washer
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Pulley Groove Quantity
7
Compatible Refrigerant Oil Type
PAG 46
Suction Port Type
Sealing Washer
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
Clutch Included
Included
O-Ring A Quantity
1

Description

Toyota Tacoma 13-05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.