This item is Discontinued.

This item is Discontinued.
TOYOTA TERCEL 90-87 (Discontinued)
Mfr #
54799
Zoro #
G302147929
UPC # 96361547995
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
54799
Zoro #
G302147929
UPC #
96361547995
Country of Origin
Unknown
Dimensions
Height
9.250 IN
Outlet Diameter
No. 8
Width
9.375 IN
Depth
3.750 IN
Core Width Fraction
9-3/8 in
Core Height Fraction
9-1/4 in
Core Depth Fraction
3-3/4 in
Outlet Fitting Outside Diameter
No. 10
Details
Type
Serpentine
Material
Aluminum
O-Ring B Quantity
1
O-Ring A Quantity
1
Inlet Fitting Type
Female O-Ring
Outlet Fitting Type
Male Insert O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.