Toyota Tundra 04-03 Expansion Valve, 39142

  • Mfr # 39142

  • Zoro # G8516570


original price:  $38.19 , new price: $34.55 , 9 percent off
new price:  $34.55
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Outlet Type
O-Ring
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39142
Zoro #
G8516570
UPC #
96361391420
Country of Origin
Unknown

Dimensions

Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 12
Suc Size
0.72 in
Liquidlet Size
0.4 in
Suction Inlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.61 in
Suc Out Size
0.72 in

Details

Type
Block Type
Material
Aluminum
Suction Outlet Type
O-Ring
Liquid Inlet Style
Captured O-Ring
Suction Inlet Type
O-Ring
Suction Outlet Fitting Gender
Female
Mounting Hole Quantity
2
Tonnage
1
Liquid Outlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
O-Ring A Quantity
1
Liquid Outlet Type
O-Ring
Liquid Inlet Fitting Gender
Female
O-Ring C Quantity
2
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Style
Captured O-Ring
Refrigerant Type
R134a
Liquid Outlet Style
Captured O-Ring
Suction Inlet Style
Captured O-Ring
O-Ring B Quantity
1
Liquid Inlet Type
O-Ring
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded
Super Heat
8.5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.