Zoro Homepage

TOYOTA VAN / VAN WAGON 89-84

  • Mfr # 35640

  • Zoro # G802145340


product price: $50.65
/ea

Key Features

Voltage
12
Material
Metal
Motor Length
3.875 IN
Cage Wheel Included
w/o Wheel
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35640
Zoro #
G802145340
UPC #
96361356405
Country of Origin
Unknown

Dimensions

Motor Length
3.875 IN
Shaft Length
2.06 IN
Motor Diameter
3.000 IN
Shaft Diameter
0.268 IN

Details

Item
Blower Motors
Voltage
12
Material
Metal
Cage Wheel Included
w/o Wheel
Connector Quantity
1
Number of terminals
2
Rotation
CW/CCW
Shaft Shape
Round
Vented
Non Vented
Flanged End
Yes
Connector Gender
Female
Shaft Type
Round
Terminal Type
Lead Wire
Mount Type
OE Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.