
Toyota Yaris 16-13 New Compressor, 168330
Mfr # 168330
Zoro # G5274992
original price: $534.99
9% off
new price: $481.99
/ea
Free Shipping & Returns
Key Features
Type
Nippondenso
Includes
Clutch Included
Compressor Type
5TSE10C
Refrigerant Type
R134a
Electronic Control Valve
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
168330
Zoro #
G5274992
UPC #
96361031470
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.31 in
Details
Type
Nippondenso
Includes
Clutch Included
Compressor Type
5TSE10C
Refrigerant Type
R134a
Electronic Control Valve
Yes
O-Ring A Quantity
1
Distance From Clutch To Mounting Flange
2.08 IN
Mounting Type
3 Tangent One on Rear Head
Compatible Refrigerant Oil Type
PAG 46
Coil Voltage
12 2H
ECV Harness Connector
Compressor SE10F, Vehicle SE10M
Pulley Belt Type
Serpentine
Oil Filled
Included
Terminal Type
Pin
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.